Welcome to Würth Czech Republic For trade customers only
Universal ball joint puller set for cars to light trucks 6 pieces
Universal ball joint puller set for cars to light trucks 6 pieces - 1
Universal ball joint puller set for cars to light trucks 6 pieces - 2
Universal ball joint puller set for cars to light trucks 6 pieces - 3
Universal ball joint puller set for cars to light trucks 6 pieces - 4
Universal ball joint puller set for cars to light trucks 6 pieces - 5
Universal ball joint puller set for cars to light trucks 6 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal ball joint puller set for cars to light trucks 6 pieces

Tool set for disassembling ball joints around the axle.
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
Particularly robust and forged design with 4 interchangeable fork holders


  • The ultra-slim fork holders and the flat pressure head on the base device allow the puller to be positioned even in areas where access is restricted

  • With central spindle for infinitely adjustable opening width of 25 to 90 mm

  • Oval trough at the contact point of the pressure spindle ensures safe guidance at different opening widths

  • The trapezoidal-threaded pressure spindle is equipped with 2 drives to allow the drive to lie between or outside the jaws, depending on available space

  • The use of an impact driver also provides a particularly effective rotational impact pulse to the component


Scope of delivery


  • 1 x base device with central and trapezoidal-threaded pressure spindle

  • 4 x fork holder jaws: 24, 27, 31 and 36 mm