Material: Aluminium, silver-coloured anodised E6/EV1 or A2 FINISH
Support element
- Stylish and solid
- High-quality surface, easy to clean
Space-saving
More space for working and for storage
Included in delivery: 1 x threaded rod M10 x 80, 1 x U-plate 10.5 mm, 1 x hexagon nut M10
Max. load-bearing capacity 60 kg with a maximum gap of 900 mm between consoles.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!