Welcome to Würth Czech Republic For trade customers only
Base element for tension anchor 2 pieces
Base element for tension anchor 2 pieces - 1
Base element for tension anchor 2 pieces - 2
Base element for tension anchor 2 pieces - 3
Base element for tension anchor 2 pieces - 4
Base element for tension anchor 2 pieces - 5
Base element for tension anchor 2 pieces - 6
Base element for tension anchor 2 pieces - 7
Base element for tension anchor 2 pieces - 8
Base element for tension anchor 2 pieces - 9
Base element for tension anchor 2 pieces - 10
Base element for tension anchor 2 pieces - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base element for tension anchor 2 pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures

See product details

Available in 3 versions
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
  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective backplate

  • Covers various requirements for load transfer or bolt hole spacing due to different geometries

  • Preassembly in the factory possible with the base element, for example installation of the backplate or the complete panelling and finishing of the internal walls

  • Also suitable for wall panels with a pre-fabricated installation level and associated larger bolt hole spacing

  • High tensile strength
Notice
  • No damage to wall elements during transport and reduced risk of injury due to non-protruding parts

  • Example of static design in the technical data sheet

CE labelling as per European Technical Assessment ETA-14/0274