For detailed information, other images and documents, please select individual articles from the following table.
Bathroom earth terminal For two conductors
With connection screw M6 and clamping screw M5
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Connection options
- Single- or multi-wire conductors from 2.5-16 mm², fine-wire conductors from 2.5-10 mm²
- With slotted hole for max. 2 conductors up to 16 mm²
Washer, nut and screw material: Iron, zinc plated and chromated
For mounting on existing earthing strips, e.g. bath tubs and shower trays
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!