Welcome to Würth Czech Republic For trade customers only
PowerSwap Battery 3500mAh

For detailed information, other images and documents, please select individual articles from the following table.

PowerSwap Battery 3500mAh

Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
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
Würth exclusive design


Li-Ion 18650 battery, 3.6V 3500mAh, with USB-C port


LED indicator for the battery status


Battery can be charged as follows:


  • Directly at the USB-C port of the battery

  • Via the USB-C port on the PowerSwap lamp

  • In the PowerSwap charging station
NoticeCharge only indoors and in dry rooms.
The battery is only compatabile with PowerSwap series.