For detailed information, other images and documents, please select individual articles from the following table.
Battery/charging system tester
Intelligent battery tester and charging system tester for simple, fast and accurate testing of starter batteries with an integrated thermal printer.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
All common battery types can be tested
VRLA/GEL/AGM/SLA/SLI/CALCIUM
Reverse polarity protection
Prevents accidents when connecting the terminal clips
No need to remove the battery
Minimal time and effort required
Checking of battery output in just seconds
Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
Voltage measurement from 1.5 V
Can also be used with exhausted batteries down to 1.5 V
Integrated thermal printer
- No need to change ink ribbons
- Multiple printing possible
- Battery test can be documented
Own energy source
- Test does not affect charge state of battery
- 16-digit LCD display with background lighting
- Display can be adjusted to the lighting conditions
- Multi-language menu guidance and printout (GB/FR/ES/DE/IT/PT/JP)
- Time/date can be set
Device automatically adjusts the test criteria and test time
Operating errors are avoided
Battery state is indicated from "Good & Passed" to "Defective/Replace" or "Cell Defective"
- Clear test results
- No misinterpretation
Test standards: SAE/EN/IEC/DIN/JIS
Test range:
- 40–2000 CCA (SAE)
- 40–2100 CCA (EN)
- 30–1500 CCA (IEC)
- 25–1300 CCA (DIN)
- Due to battery type (JIS)
Measurement tolerances:
- ±5% cold starting current (CCA)
- ±0.05 V
Power supply:
- 4 x 1.5 V alkaline batteries type LR6 - AA (for approx. 500 print-outs)
- Temperature range: 0 to 50°C
- Dimensions: 250 x 135 x 65 mm
- Cable length: approx. 1.7 m
- Weight: 1000 g
For testing batteries from 6 to 12 Volt and testing charging systems of 12 and 24 Volt
For checking battery status (SOC), charge status (SOH), cold start current (CCA), starting voltage and diode harmonics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!