Welcome to Würth Czech Republic For trade customers only
Rechargeable LED flashlight INSPECTION
Rechargeable LED flashlight INSPECTION - 1
Rechargeable LED flashlight INSPECTION - 2
Rechargeable LED flashlight INSPECTION - 3
Rechargeable LED flashlight INSPECTION - 4
Rechargeable LED flashlight INSPECTION - 5
Rechargeable LED flashlight INSPECTION - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED flashlight INSPECTION

Rechargeable flashlight Inspection with an extendable and flexible lamp head
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
Rechargeable flashlight - on the light head there is a magnet that can easily hold small parts



Strong magnet at the base of the flashlight



Extendable up to 510mm - perfect to illuminate small corners



With two light levels:


  • 30lm (6 hours)

  • 100lm (2 hours)


With clip



LED indicator for the battery status - green blinking = charging, green constant = fully charged. Low battery power warning



Dust-proof, water (IP65)



Impact resistant:


  • IK09 (Flashlight closed)

  • IK05 (Flashlight extended)
Notice

Switch function:


If the switch is pressed within 5 seconds, the light cycles through the following modes: 30 lumens → 100 lumens → Off.


If the switch is not pressed for more than 5 seconds, the lamp will remember the last selected brightness level (memory function).