Welcome to Würth Czech Republic For trade customers only
Belt winder

For detailed information, other images and documents, please select individual articles from the following table.

Belt winder

A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts
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
  • Suitable for belts with a width of up to 25 mm and a length of up to 5 metres

  • Consists of 2 containers and a lever

  • Made of polypropylene

  • Temperature range: -20°C to +60°C

  • Belt drum diameter: 90 mm