Welcome to Würth Czech Republic For trade customers only
AW® bit
AW<SUP>®</SUP> bit - 1
AW<SUP>®</SUP> bit - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AW® bit

M5 mm thread

See product details

Available in 5 versions
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
AW® output


Advantages over previous drive systems:



Better power transmission.



Longer service life.



Optimum centring.



Largest possible contact surface of bit in screw drive.



Ejection forces:


Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.