Welcome to Würth Czech Republic For trade customers only
Bit box, size 3 33 pieces
Bit box, size 3 33 pieces - 1
Bit box, size 3 33 pieces - 2
Bit box, size 3 33 pieces - 3
Bit box, size 3 33 pieces - 4
Bit box, size 3 33 pieces - 5
Bit box, size 3 33 pieces - 6
Bit box, size 3 33 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 3 33 pieces

Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
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
Portable, interchangeable bit bars


  • Removable bit bar for taking to the place of use or for individually equipping

  • The bit bars can be easily removed from the box using a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • The movable bit bar enables easy removal of the bits


Easy to identify the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always at hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice
  • Available in ORSY system bit box