For detailed information, other images and documents, please select individual articles from the following table.
Bit box, 44 pieces
Practical bit box containing all common long and short bits and a bit holder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Simple removal and clearly laid-out storage of bits
Foldable bit strip with profile type imprinted
For hard-to-reach areas
70 mm long bits
Colour-coded system
Identify bit and screw combinations at a glance
Bit holder
- Changing bits made quick and easy
- One-hand quick-change function: Pressing lightly on the knob shoots the bit forwards.
- Access to low-lying and hard-to-reach screw heads is possible thanks to the very slim design (max. diameter 10.5 mm)
Robust, impact-resistant plastic case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!