For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 4 17 pieces
Extensive assortment in lengths of 25 and 70 mm with RW, PH, PZ, TX, hexagon socket and slotted output in replaceable bit bars including bit holder. Available in ORSY® system bit box
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Mobile and interchangeable bit bars
- The bit bars can be removed from the box for taking individual bit bars to the place of use or for individually equipping bit boxes
- The bit bars can be removed without any tools by pressing the release button
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy identification of the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
ORSY® system
- Compact dimensions in Würth modular system size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!