Welcome to Würth Czech Republic For trade customers only
Bit box, size 1 9 pieces
Bit box, size 1 9 pieces - 1
Bit box, size 1 9 pieces - 2
Bit box, size 1 9 pieces - 3
Bit box, size 1 9 pieces - 4
Bit box, size 1 9 pieces - 5
Bit box, size 1 9 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 1 9 pieces

Extensive assortment with RW output 10, 20, 30 and 40 including bit holder. Available in ORSY® system bit box
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
Automatic raising when opening


  • The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • Thanks to the movable bit bar, the bits can be removed easily


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always on hand


  • The bit box can be attached to a belt with the practical clip and can be removed if necessary


ORSY® system


  • Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Notice

The bit bar is firmly connected to the spring and box and cannot be replaced or removed