Welcome to Würth Czech Republic For trade customers only
1/4 inch bit holder with screw-in depth limitation
1/4 inch bit holder with screw-in depth limitation - 1
1/4 inch bit holder with screw-in depth limitation - 2
1/4 inch bit holder with screw-in depth limitation - 3
1/4 inch bit holder with screw-in depth limitation - 4
1/4 inch bit holder with screw-in depth limitation - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit holder with screw-in depth limitation

Impact-resistant bit holder with screw-in depth limitation for RW40 bit
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
For ASSY 4 countersunk head screws


  • For fast and flush countersinking of ASSY 4 screws with countersunk head dia. 6, 8 and 10 mm ASSY 4/ASSY plus 4/ASSY plus VG 4 with RW40 bit, length 25 mm for woodworking


Clear overview, quicker working


  • Even countersinking of the screws creates an improved screw pattern

  • Integrated screwing stop speeds up the screwing process

  • Freely rotating stop disc reduces marks on the wood surface


Further advantages


  • Knurling on the bit holder sleeve ensures an excellent grip

  • Non-magnetic, no chip deposits
Notice

Also suitable for flush countersinking for the following ASSY screws


  • RW40 bit: dia. 5 mm ASSY 4 WW steel with countersunk head

  • RW30 bit: dia. 6 mm ASSY plus VG 4 CH and ASSY 4 A2 stainless steel with countersunk head