For detailed information, other images and documents, please select individual articles from the following table.
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces
Practical belt clip
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick access to the bits
 - The 16 bits are securely inserted into the sturdy bit holder and are easy to withdraw
 - There is also space for up to four additional bits
 - The practical metal clip is simply hooked onto the belt or waistband and keeps the bit assortment conveniently to hand
 - The robust bits meet the requirements for use in workshops and outdoors
 - Ideal for all standard applications
 - Always to hand: 16 common bits with 1/4 inch holder, 25 mm in length
 - Practical universal bit holder
 
Universal E 6.3 bit holder (1/4 inch) with magnet
- The bit holder with hexagon drive and hexagon socket drive quickly and reliably connects 1/4 inch drives and 1/4 inch tools
 - The bit holder has a corrosion-resistant stainless steel sleeve, a snap ring and a strong permanent magnet
 - 74 mm in length, making it suitable for most applications
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!