For detailed information, other images and documents, please select individual articles from the following table.
Akutol™ liquid dressing Duo pack
Protective plastic dressing with herbal ingredients
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Akutol™ spray
- Waterproof dressing
- Prevents foreign matter entering the wound
- Dries within 2 minutes
- Transparent
Akutol™ spray is used for quick treatment of abrasions and minor wounds. It covers the wound with a plastic film that prevents foreign matter from entering but enables skin to breathe. This waterproof dressing also prevents evaporation from the skin.
Akutol™ Stop spray
- Stops light bleeding and accelerates recovery
- Powder layer absorbs liquids and forms hydrogel
- Contains alginates, sea buckthorn, pot marigold and camomile
- Sea and herbal extracts soothe and hydrate the wound
Spray Akutol™ Stop on a small cut to alleviate bleeding and seal the wound against harmful external factors, helping to start the healing process. A powder layer absorbs liquid and sea and herbal extracts soothe and hydrate the wound.
Akutol™ spray
Shake before use. Hold the bottle in a vertical position with the bottom down. Hold the bottle approx. 15–20 cm from the wound to be treated and press the spray tip down. Spray as much dressing onto the wound as is necessary to cover it. Ensure that the dressing does not run and therefore leave the wound uncovered. Repeat the application procedure if necessary.
Akutol™ Stop spray
Shake before use. Hold the bottle in a vertical position with the bottom down. Apply the powder by spraying from the distance of 15-20 cm. Spray as much dressing onto the wound as is necessary to cover it. Ensure that the dressing does not run and therefore leave the wound uncovered. Repeat the application procedure if necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!