Welcome to Würth Czech Republic For trade customers only
Boltless rack Basic
Boltless rack Basic - 1
Boltless rack Basic - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Boltless rack Basic

With steel shelves for medium loads in warehouses, workshops and factories

See product details

Available in 5 versions
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
High-quality details


  • Safe and sturdy steel shelves with 40 mm tubular edge

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Durable, zinc plated surface

  • The pre-assembled frame is quick and easy to put together without any tools


Practical options


  • Can be expanded using add-on bays and accessories

  • Freely adjustable in 25 mm grid dimensions
Notice
  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.