Welcome to Würth Czech Republic For trade customers only
Bonded combination disc Cutting and rough machining

For detailed information, other images and documents, please select individual articles from the following table.

Bonded combination disc Cutting and rough machining

Separating, deburring and rough machining with a single disc, no time wasted changing machines or discs

  • Diameter: 125 mm
  • Drill hole: 22.2 mm
  • Thickness: 2.2 mm
  • Rotation speed: 12200 rpm
  • Design: Cranked
  • Material to be processed: Stainless steel, Steel

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Drill hole Thickness Rotation speed Quantity PU
price/PU
0665131252
125 mm 22.2 mm 2.2 mm 12200 rpm
25 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 326 345 142

Prices for customers after login

  • For steel and stainless steel

  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • The disc's three layers of fibreglass fabric guarantee a high level of safety.

  • Low vibrations, effortless work

  • Low cutting temperature thanks to special filler

  • The abrasive grain used is fine but extremely aggressive, ensuring optimum surface quality