Welcome to Würth Czech Republic For trade customers only
BoxBolt® hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1.
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 1
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 2
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 3
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 4
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 5
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 6
BoxBolt<SUP>®</SUP> hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1. - 7

For detailed information, other images and documents, please select individual articles from the following table.

BoxBolt® hollow profile fastener A4 stainless steel. The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1.

See product details

Available in 2 versions
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
Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

With general technical approval Z-14.4-482

BoxBolt® is a registered trademark of Access Technologies Limited, GB.