Welcome to Würth Czech Republic For trade customers only
Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8
Hollow profile fastener BoxBolt<SUP>®</SUP> DIN EN ISO 898-1, hot-dip galvanised steel 8.8 - 1
Hollow profile fastener BoxBolt<SUP>®</SUP> DIN EN ISO 898-1, hot-dip galvanised steel 8.8 - 2
Hollow profile fastener BoxBolt<SUP>®</SUP> DIN EN ISO 898-1, hot-dip galvanised steel 8.8 - 3
Hollow profile fastener BoxBolt<SUP>®</SUP> DIN EN ISO 898-1, hot-dip galvanised steel 8.8 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8

See product details

Available in 8 versions
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
Proof of Performance

With general technical approval Z-14.4-482

Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

Application area
Instructions
Angle bracket fastened to pipe post.
Connecting two hollow profiles mounted in each other.
Fastening with angle brackets and flange connections.
Fastening railing posts to hollow profile brackets.

With general technical approval Z-14.4-482

BoxBolt® is a registered trademark of Access Technologies Limited, GB.