Welcome to Würth Czech Republic For trade customers only
Bracket For construction shelf support
Bracket For construction shelf support - 1
Bracket For construction shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bracket For construction shelf support
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
Material: Nylon



With eccentric fitting brake


Positive and friction connection between the shelf and side



18-mm diameter shelf drill hole



For shelf thickness of 18 and 19 mm



Load-bearing capacity: 6.5 N/dm² (4 supports in accordance with DIN 1727: 1998-06)

Specified dimensions not binding. Subject to technical changes!