Welcome to Würth Czech Republic For trade customers only
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 1
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 2
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 3
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 4
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 5
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 6
Socket 3/8 inch and 1/2 inch Assortment of 11 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Socket 3/8 inch and 1/2 inch Assortment of 11 pieces

Special tools for installing and removing brake callipers, in metal box

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 323 041 141

Prices for customers after login

Practical assortment of 11 pieces for the automotive sector


  • Suitable for manual use with DIN 3120 reversible ratchets, such as for BMW, VW, Porsche, Audi and Ford

  • Short hexagon socket 7, 8 and 9 mm: Audi TT (MY ≥2007), A4 (≥2001), A6 (≥2005), A8, VW T5, Mercedes W164 (M-Class), W204 (C-Class), W251 (R-Class)

  • Special profile 11.5 and 15 mm: Audi Q7, S8, Porsche Macan, Cayenne and Cayman

  • Special profile 20 mm: Audi A8, S6, Porsche Cayenne

  • Special profile 22 mm: Audi A5, A6 and A7

  • Output: Hexagon socket as well as various special profiles 11.5, 15, 20, 22 mm

  • Drive: Square drive 3/8 inch and 1/2 inch, ball catch groove


Chromium-vanadium steel for a long service life


  • The surfaces are chrome-plated and polished

  • The surface is permanently resistant to rust and ensures an above-average service life

  • The long-term usability of the tools reduces costs of replacement and storage

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance