Welcome to Würth Czech Republic For trade customers only
Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg

For detailed information, other images and documents, please select individual articles from the following table.

Brazing solder no. 2 DIN EN 1044, ISO 3677, B-Cu92PAg
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
  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.

  • Working temperature: 710°C

  • Melting range: 650–810°C
Notice

Solder does not contain flux.