Welcome to Würth Czech Republic For trade customers only
Clay brick and tile drill bit box 7 pieces
Clay brick and tile drill bit box 7 pieces - 1
Clay brick and tile drill bit box 7 pieces - 2
Clay brick and tile drill bit box 7 pieces - 3
Clay brick and tile drill bit box 7 pieces - 4
Clay brick and tile drill bit box 7 pieces - 5
Clay brick and tile drill bit box 7 pieces - 6
Clay brick and tile drill bit box 7 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Clay brick and tile drill bit box 7 pieces

Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +420 323 041 141

Prices for customers after login

Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)



Diamond-sharpened tungsten-titanium tip with special grinding


Very long service life, even when used on particularly dense materials.



Low-current, high-temperature soldering process (1120°C)


Even the most extreme loads will not loosen the carbide plate.



Practical straight shank


  • Faster clamping, virtually automatic self-clamping

  • No slippage in the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Caution: Use drill bits only in rotating mode!

  • Ensure high contact pressure

  • Cool-down time: approx. 20 sec./hole

  • Recommended rotation speed: approx. 600-1500 rpm