Welcome to Würth Czech Republic For trade customers only
Bucket
Bucket - 1
Bucket - 2
Bucket - 3
Bucket - 4
Bucket - 5
Bucket - 6
Bucket - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bucket

Universal bucket

See product details

Available in 10 versions
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
Straight back for carrying at the side without the bucket hitting the legs or the contents spilling



With raised base and extra handle near the base


  • Reliable tipping

  • Also for placing hot liquids on all surfaces

  • Stable and secure hold


Internal measuring scale



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Unique, hygienic design for easy cleaning and maintenance


  • Drain holes prevent water accumulation during cleaning and storage

  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)


Fully dyed and available in 5 different colours Different colours reduce the risk of cross-contamination



Phthalate-free

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.