Welcome to Würth Czech Republic For trade customers only
Butyl tape with fleece lamination
Butyl tape with fleece lamination - 1
Butyl tape with fleece lamination - 2
Butyl tape with fleece lamination - 3

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with fleece lamination

Assembly and sealing tape made of butyl rubber with permanently anchored fleece lamination for reinforcement and reduction of surface adhesiveness.

See product details

Available in 2 versions
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
Good weather and water resistance


The butyl layer of the butyl sealing tape is permanently resistant to UV and weather (not suitable for use under water). The non-woven fabric of the butyl sealing tape is excluded from this.



High adhesion to absorbent and non-absorbent surfaces


Can be used on all the surfaces in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Can be painted and plastered over


The butyl tape with fleece lamination can be painted with a variety of zinc dust and dispersion colours. In the case of sealed surfaces that can no longer be moved e.g. there are cracks in the masonry, the tape can be plastered over (max. 20 mm). On expansion joints, e.g. window perimeter joints this should not be done – this could lead to cracks in the plaster.



Impermeable to vapour diffusion



Compatible with Plexiglas and Macrolon



Self-fusing

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.