Welcome to Würth Czech Republic For trade customers only
Burnishing roller CERALINE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Burnishing roller CERALINE

For removing minor scratches and discolouration, burnishing, evening pre-ground sheet metal and cleaning oxide coatings

See product details

Available in 2 versions
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
  • Large external diameter for extremely long service life and considerably less heat development

  • Ensures a well-defined grinding finish (brushed finish)

  • Effective and very long-lasting

  • Double-impregnated, non-woven abrasive achieves the required grinding finish with quick and seamless results

  • Degrees of fineness are easy to organise due to the colour coding, preventing the different versions from being mixed up
Notice
  • At high rotation speeds a coarse roller acts like a finer grain, and at low rotation speeds a fine roller acts like a coarser one

  • Use tools with a low contact pressure; high contact pressure leads to premature wearing

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit

  • Circumferential speed: Specified by the machine used, but no more than 3,700 rpm