The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Can be used on steel, aluminium and wooden surfaces
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!