Welcome to Würth Czech Republic For trade customers only
SH 26 visible cabinet hanger
SH 26 visible cabinet hanger - 1
SH 26 visible cabinet hanger - 2
SH 26 visible cabinet hanger - 3
SH 26 visible cabinet hanger - 4
SH 26 visible cabinet hanger - 5
SH 26 visible cabinet hanger - 6
SH 26 visible cabinet hanger - 7
SH 26 visible cabinet hanger - 8
SH 26 visible cabinet hanger - 9
SH 26 visible cabinet hanger - 10

For detailed information, other images and documents, please select individual articles from the following table.

SH 26 visible cabinet hanger

Suitable for steel rail and hook suspension

See product details

Available in 2 versions
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
  • Load up to 104 kg per wall unit in accordance with DIN EN 15939

  • Visible mounting that only takes up a small amount of space

  • Fast and accurate adjustment with Phillips screwdriver size 2

  • All-steel version
Notice

Secure the top cabinet against unintentional dismounting.



Mounting with particle board screw ∅ 4 x 16 mm

Specified dimensions not binding. Subject to technical changes.