Welcome to Würth Czech Republic For trade customers only
SH-64 invisible cabinet hanger
SH-64 invisible cabinet hanger - 1
SH-64 invisible cabinet hanger - 2
SH-64 invisible cabinet hanger - 3
SH-64 invisible cabinet hanger - 4
SH-64 invisible cabinet hanger - 5
SH-64 invisible cabinet hanger - 6
SH-64 invisible cabinet hanger - 7
SH-64 invisible cabinet hanger - 8
SH-64 invisible cabinet hanger - 9
SH-64 invisible cabinet hanger - 10
SH-64 invisible cabinet hanger - 11
SH-64 invisible cabinet hanger - 12
SH-64 invisible cabinet hanger - 13
SH-64 invisible cabinet hanger - 14
SH-64 invisible cabinet hanger - 15
SH-64 invisible cabinet hanger - 16
SH-64 invisible cabinet hanger - 17

For detailed information, other images and documents, please select individual articles from the following table.

SH-64 invisible cabinet hanger

Support arm, depressed centre, including lift lock without tools

See product details

Available in 4 versions
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
  • Admissible load of up to 178 kg per wall unit in accordance with DIN EN 15939 when using all screwing holes

  • Load distributed over three mounting studs and chipboard screws

  • Easy alignment of the wall unit from the front using PZ 2 screwdriver
Notice

The automatic lift lock in accordance with DIN EN 14749 works at a setback of 16 mm in an adjustment range from 0 to 12 mm. Please check the distance between the unit and the wall after mounting and aligning the units. If 12 mm is unexpectedly exceeded, you should take additional measures to protect against dismounting of the unit.

Specified dimensions not binding. Subject to technical changes.