Welcome to Würth Czech Republic For trade customers only
CLIP-O-FLEX® cabinet with hinged doors

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® cabinet with hinged doors

With three CLIP-O-FLEX® attachment rails mounted outside on left and right.
Interior with convenient pull-out system for CLIP-O-FLEX® trays (max. 34 pieces), tray size 345 x 260 x 30 mm (art. no. 1967780160).
With 0/40/80° attachment profile

See product details

Available in 1 version
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
  • All drawers with full-extension slide

  • 10 kg load-bearing capacity with evenly distributed load

  • Up to 34 trays possible

  • Trays not included in the scope of delivery