Cable drum, with metal holder
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
- 3 x 1.5 mm2 wire
- Cable length: 50 m
- Can be used while coiled: max. 1,000 W - coiled, max. 3,000 W - uncoiled
- Pipe-shaped plug, 4 safety sockets
- Easy to coil, secure storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!