Welcome to Würth Czech Republic For trade customers only
Cam buckle strap one piece
Cam buckle strap one piece - 1
Cam buckle strap one piece - 2
Cam buckle strap one piece - 3
Cam buckle strap one piece - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cam buckle strap one piece

For small to medium loads

See product details

Available in 3 versions
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
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process

  • Also suitable for bundling loose pipes among other things
Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice

Lashing straps with coloured belt strap are not 100% colour-fast

Application area

In accordance with EN 12195-2



GS-certified