Welcome to Würth Czech Republic For trade customers only
SILICA ULTIMATE fire blanket
SILICA ULTIMATE fire blanket - 1
SILICA ULTIMATE fire blanket - 2
SILICA ULTIMATE fire blanket - 3
SILICA ULTIMATE fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

SILICA ULTIMATE fire blanket

Fire blanket for preventive and defensive fire protection

See product details

Available in 3 versions
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
  • Made of special SiO2 high-temperature fabric

  • Special mineral coating on both sides

  • Flexible, anti-slip, red and blue loops and aluminised fabric corner reinforcement

  • Protected stitching and steel yarn processing

  • Open-pore fabric

  • Suitable for sprinkler and extinguishing water

  • Includes a red protective case with 2 wheels and 2 handles as well as a telescopic handle for storage and transport


Scope of delivery


  • 1x car fire blanket

  • 1x protective case

Tests/certifications:


  • Fabric non-flammable as per European fire protection test by MPA Dresden in accordance with DIN EN 13501-1, A1 and valid for all European states

  • Safety datasheet in accordance with Regulation (EC) no. 1907/2006

  • Electrostatic assessment in accordance with DIN 54345-1, non-conductive

  • eCall-tested for high-frequency permeability

  • Tested in accordance with test principle DIN Spec. 91489