For detailed information, other images and documents, please select individual articles from the following table.
Fibreglass/silicone fire blanket
Fire blanket for efficient fire containment, including lithium-ion battery fires
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For environment- and resource-friendly firefighting
- Long-term heat resistance up to 750 °C, and short-term resistance up to 1,300 °C
- Certified for use in lithium-ion battery fires
- Can be used several times depending on the fire load and damage such as cuts or holes
- Safe blanketing using 60 cm long handles
- In a practical carrying bag for easy transport to place of use
Benefits
- High cut and explosion protection due to special coating
- High temperature insulation due to special coating
- Materials used have a low electrical conductivity
- Special fibres have a high resistance to alkalis and acids
- Minimisation of smoke development due to the high smothering effect
- Proven high temperature resistance
Tests/certifications:
- Fire rating in accordance with DIN EN 13501 (A2) confirmed by MPA
- Temperature resistance certified by KIWA (+1,000 °C)
- Short-term temperature resistance confirmed by Magna Steyr (1,300 °C)
- Electrical resistance in accordance with DIN 54345-1 confirmed by Hochschule Hof (< 1.0 x 10^6 Ω)
- Cut resistance in accordance with ISO 13997:1999-08 confirmed by Sächsisches Textilforschungsinstitut e.V. (STFI) (18.45 N)
- Tested in accordance with test principle DIN Spec. 91489
For extinguishing conventional fires and for efficiently controlling flames, heat and smoke in lithium-ion battery fires e.g. forklifts, cleaning machines or pallets as well as cars, vans and minibuses.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!