Welcome to Würth Czech Republic For trade customers only
Carriage Vidro 200
Carriage Vidro 200 - 1
Carriage Vidro 200 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Carriage Vidro 200

See product details

Available in 2 versions
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
Material: Solid stainless steel 1.4305, 1.4301



Load capacity up to 100 kg per door



Can be used on wooden or glass sliding doors



Wheels on ball bearings


Excellent running properties



Integrated safety catch


It is not possible to dismount the door leaf if not required



Included in delivery:


  • 2 x carriages incl. mounting material

  • 1 x special key

Specified dimensions not binding. Subject to technical changes!