Carriage
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material:
- Galvanised steel with 4 POM (polyoxymethylene) wheels with ball bearings
- Very even, quiet and smooth running
Height adjustment: +/- 5 mm
Notice
The carriages must always be combined with the matching Schimos guide rails.
Specified dimensions not binding. Subject to technical changes!
Application area
For wooden and glass interior sliding doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!