Replacement carrier plate
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- For efficient installation of Insert 3D recessed hinges of 20 mm diameter
- Can be used on wooden doors with rebate space of 4 mm or 12 mm, with or without lip seal
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!