For detailed information, other images and documents, please select individual articles from the following table.
Case ORSY® 200
Optimum storage of small parts, tools and machinery with customisable layout options. Divided using plastic boxes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Case height 71 mm
Divided using plastic boxes
High impact strength, extremely sturdy and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!