Welcome to Würth Czech Republic For trade customers only
Cassette lockring tool with handle and guide pin
Cassette lockring tool with handle and guide pin - 1
Cassette lockring tool with handle and guide pin - 2
Cassette lockring tool with handle and guide pin - 3
Cassette lockring tool with handle and guide pin - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cassette lockring tool with handle and guide pin

With a long handle for efficient power transmission
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
  • Suitable for the most common tool fitting on 7- to 12-speed cassette lockrings, including models from Shimano, SRAM and other manufacturers

  • Also suitable for disc brake lockrings and lockring adapters with 12 splines

  • The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working

  • Features a 5 mm guide pin for improved centring and stability

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use