Welcome to Würth Czech Republic For trade customers only
W-MH/S metal hollow wall anchor with hexagon head
W-MH/S metal hollow wall anchor with hexagon head - 1
W-MH/S metal hollow wall anchor with hexagon head - 2
W-MH/S metal hollow wall anchor with hexagon head - 3
W-MH/S metal hollow wall anchor with hexagon head - 4
W-MH/S metal hollow wall anchor with hexagon head - 5
W-MH/S metal hollow wall anchor with hexagon head - 6

For detailed information, other images and documents, please select individual articles from the following table.

W-MH/S metal hollow wall anchor with hexagon head

The proven solution for secure fixtures in cavity walls. With hexagon head bolt

See product details

Available in 3 versions
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
  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with metric hexagon head screw

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Screw can be loosened without loss of holding power
Proof of Performance

Fire resistance tested in hollow pumice

Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. screw hook, eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.



On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall connection profiles, dry walling
Wall mirror
Wall units

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component

Fire resistance tested in hollow pumice