Welcome to Würth Czech Republic For trade customers only
Fire protection cavity wall appliance socket with sound protection function
Fire protection cavity wall appliance socket with sound protection function - 1
Fire protection cavity wall appliance socket with sound protection function - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection cavity wall appliance socket with sound protection function

Milling hole-∅ 68 mm for quick and easy installation without additional rework
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
  • Fire resistance class to EI120

  • Fire resistance class EI30 to EI60 without insulation wool

  • For installation directly opposite

  • Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)

  • Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)

  • Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation

  • Subsequent installation possible
Notice

With fire protection lid can also be used as a connection box.