Welcome to Würth Czech Republic For trade customers only
Ceramic HP welding spray
Ceramic HP welding spray - 1
Ceramic HP welding spray - 2
Ceramic HP welding spray - 3
Ceramic HP welding spray - 4
Ceramic HP welding spray - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ceramic HP welding spray

High-performance ceramic-based welding spray
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
Innovative protective coating for optimum protection against weld spatter on welding tips, gas nozzles, welding heads on welding robots and clamping jaws, devices and equipment. Ideal for MIG/MAG welding and laser and plasma cutting.



  • Prevents weld spatter sticking to your equipment during the welding process

  • A single application forms a dry film that provides reliable protection for up to eight hours

  • Extends the service life of welding accessories such as the nozzle, gooseneck and torch contact nozzle

  • Can also be used on vertical surfaces as it does not run off

  • Heat-resistant up to 1,400°C
Notice

Do not spray on hot surfaces.

This information is only a recommendation based on our experience. We advise carrying out a test before use. We guarantee the quality of our products. We reserve the right to make technical changes and developments.