Welcome to Würth Czech Republic For trade customers only
Ceramic sealing Evershine
Ceramic sealing Evershine - 1
Ceramic sealing Evershine - 2
Ceramic sealing Evershine - 3
Ceramic sealing Evershine - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ceramic sealing Evershine

Durable ceramic seal for painted surfaces
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
Reduces scratches on vehicle paintwork. Due to the extremely hard surface, the paint is protected during cleaning and daily use


  • Based on high-end titanium nanotechnology

  • Surfaces treated with Evershine Ultima have a high-gloss finish and brilliant colour depth

  • We recommend applying on new cars directly ex works

  • Prolongs the enjoyment of the vehicle

  • Reduces new vehicle wear

  • Evershine Ultima can be applied to surfaces such as paint, aluminium and plastic

  • Reaches a hardness of 9H, the same as a diamond. For comparison: A new car has a paint hardness of 3-4H


Protects paint against UV radiation and minimises the risk of insects and bird droppings sticking to the surface.



Cost-effective paint care



Four hours drive-away time after application (18 °C and up to 24 °C)


  • The vehicle does not need to be covered with adhesive tape before applying Evershine Ultima ceramic paint care

  • The hydrophobic effect simplifies everyday washing and cleaning


Items in set:


  • 5x microfibre cloths art. 0899900071

  • 5x polishing pads art. 0585299001

  • 5x Evershine Ultima 30 ml

  • 5x magnets

  • 5x warranty books

  • 5x car interior mirror hangers


Warranty


  • One treatment carries a three-year warranty if an annual inspection and treatment is performed.

  • Two treatments carry a six-year warranty if an annual inspection and treatment is performed. If the vehicle is undergoing two treatments, wait one hour between applications before starting the second application.


Inspection


  • For optimal care, check the vehicle's Evershine coating during its annual inspection.

  • Thoroughly clean the vehicle. Then remove any tar stains, brake dust and oil, grease and wax residues using clay pads.

  • Use a suitable lamp or aid to check the paint for damage in accordance with the specifications from the vehicle manufacturer.

  • Treat the undamaged surface with polymer surface protection in accordance with the instructions.

  • Record the inspection in the customer's warranty book. If the warranty book has been lost, a new book can be ordered. It is recommended to maintain documentation on Evershine for each vehicle in the workshop.

  • In the event of paint damage, the cause must be determined. The warranty covers environmental influences that damage the paint, but does not cover mechanical damage such as stone chips or accidental damage.

  • In case of mechanical damage, remove the Evershine coating from the affected area using P05 fast-grinding polish and buff it out using P30 Plus anti-hologram polish. Remove polish residues with a microfibre cloth. Then apply Evershine to reseal the surface.

  • On the warranty card, the stamp/signature of the company that performed the sealing proves that the sealing was performed correctly.


Please note! Warranty is provided with the following prerequisites


  • The user has been trained/certified

  • Proper annual post-treatment of the vehicle can be documented


Warranty is voided due to the following causes


  • In case of incorrect application by the user

  • If the user is not certified

  • Undocumented annual post-treatment

  • Insufficient cleaning and degreasing before application
Notice

In order for a warranty card to be issued, we recommend that Evershine be used only by specially trained personnel.

Documented effect and durability