Safety goggles Cetus®S
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety goggles Cetus®S
Perfect protection with a casual, dynamic fashionable look, ideal for small heads
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Perfect eye covering
Special lens technology with high-quality coating
- Distortion-free view
- Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating
- 100% UV protection (up to 400 nm)
Innovative arm technology
Extremely comfortable and secure fit due to flexible two-component arms
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!