Welcome to Würth Czech Republic For trade customers only
Offset steel door split spindle 10 mm with M12 threaded roller
Offset steel door split spindle 10 mm with M12 threaded roller - 1
Offset steel door split spindle 10 mm with M12 threaded roller - 2

For detailed information, other images and documents, please select individual articles from the following table.

Offset steel door split spindle 10 mm with M12 threaded roller

See product details

Available in 5 versions
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
  • These steel door spindles can be used to install a door handle with an 8 mm square on a house door

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.

Specified dimensions not binding. Subject to technical changes!