- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The check valves for 6-mm pipe diameters are suitable for use in the low-pressure range only.
For central grease lubrication units:
For installation at the outlet of a divider manifold in order to prevent the grease from re-entering the manifold
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!