Welcome to Würth Czech Republic For trade customers only
Injectable mortar WIT-NORDIC
Injectable mortar WIT-NORDIC - 1
Injectable mortar WIT-NORDIC - 2
Injectable mortar WIT-NORDIC - 3
Injectable mortar WIT-NORDIC - 4

For detailed information, other images and documents, please select individual articles from the following table.

Injectable mortar WIT-NORDIC

The winter mortar (installation down to -20°C possible), for concrete and masonry

See product details

Available in 2 versions
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
Two-part reactive resin mortar, styrene-free vinylester



Ideal for construction sites in winter


  • Can be used with an ambient and mortar temperature down to –20°C

  • Cartridge and storage temperature above –20°C


Fixing point, cracked and non-cracked concrete, seismic performance category C1:


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1



Fixing point masonry:


Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1



Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap

Proof of Performance
  • European Technical Assessment ETA-12/0164: Fixing point + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European Technical Assessment ETA-16/0757: Fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)
Notice

Useful information: WIT-NORDIC is suitable for extremely low temperatures (cartridge, environment, base material) down to -20°C. Use at temperatures of +20°C or above (cartridge, environment, base material) is not recommended.

Application area
Post support bracket
Illuminated advertising
Satellite systems

Create the drill hole

Clean the drill hole:


4x blow-out/4x mechanical brush-out/4x blow-out, effective anchorage depth > 240 mm drill hole with oil-free compressed air, min. 6 bar blow-out pressure

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Comply with hardening time of composite mortar

Install component, apply installation torque

Drill holes with a rotary drill (without impact mechanism)

Clean the drill hole:


2x blow out/2x mechanical brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Insert sieve bush

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Completely fill with composite mortar from end of perforated sleeve

Press in anchor rod up to the bottom of the sleeve while turning slightly

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

Create the drill hole

Clean the drill hole:


2x blow out/2x mechanical brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill with composite mortar starting from drill hole base (see enclosed leaflet)

Press in anchor rod up to the bottom of the sleeve while turning slightly

Visual check of mortar volume, embedment depth mark

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

  • European Technical Assessment ETA-12/0164: Fixing point + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European Technical Assessment ETA-16/0757: Fixing point + masonry (perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance certificate 3.1)