For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The Camatril® 732 is a proven product of a very high level of quality with versatility made from high quality nitrile.
The wide-ranging chemical resistance allows the chemical protective glove to be used for a broad spectrum of applications. Good flexibility, anatomical shape and optimal fit provide good tactile sensitivity. At 400 mm, a large part of the forearm is protected. The cotton velour additionally provides excellent comfort. This protective glove is also approved for food preparation and processing in accordance with EU 1935/2004.
- Agriculture and horticulture
- Laboratory work
- Automotive and supplier industries
- Petrochemicals and printers
- Paint shops
- Food industry
- Chemical industry
- Maintenance and cleaning work
- Processing of epoxy resins
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!