Welcome to Würth Czech Republic For trade customers only
Protective glove, chemicals

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove, chemicals

KCL Camatril 732
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
The Camatril® 732 is a proven product of a very high level of quality with versatility made from high quality nitrile.


The wide-ranging chemical resistance allows the chemical protective glove to be used for a broad spectrum of applications. Good flexibility, anatomical shape and optimal fit provide good tactile sensitivity. At 400 mm, a large part of the forearm is protected. The cotton velour additionally provides excellent comfort. This protective glove is also approved for food preparation and processing in accordance with EU 1935/2004.